Kleenex

2-Ply Naturals Boutique Facial Tissue Upright Box 6-Bundles/Case, /Bundle, , 36PK


product price: $219.99
/pk 36, $6.11/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

More people choose Kleenex Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and 20% recycled fiber. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 90-years, Kleenex has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft texture and a low-alert dispenser the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box. Choosing Kleenex lets everyone know that you care enough to provide the very best. You'll want to buy them in bulk.36-boxes/case, 95-sheets/box: each white Kleenex Naturals tissue is 8.4 in. x 8.2 in., 2-ply, absorbent, soft and strongKleenex is the world's number 1 face tissue brand, trusted by more consumers than any other, Naturals features SoftBlend fiber mix of virgin and 20% recycled fiberKleenex brand face tissue has a 90-year history of excellence and high performanceLow-alert dispenser keeps you ahead of run-outs final 10 tissues are cream instead of white, so you'll know it's time to replace the boxWith 20% recycled fiber, these bulk tissues meet EPA minimum standards for post-consumer content and are Forest Stewardship Council FSC certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.