Kleenex
Facial Tissue, 3240ct., White, 2 Ply, PK36
- Zoro #: G006113275
- Mfr #: 21271
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Facial Tissue
- Number of Sheets: 3,240
- Ply: 2
- Features: High Performance, Soft and Strong
- Color: White
- Sheet Size: 8.3 in x 7.8 in
- Compatible Grainger Part Number: 797LT5
- Container Height: 5 in
$84.70
Pk of 36, $2.35/ea
Subtotal: $84.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kleenex #21271 Specifications
- Zoro #: G006113275
- Mfr #: 21271
- UPC #: 10036000212713
- Item: Facial Tissue
- Number of Sheets: 3,240
- Ply: 2
- Features: High Performance, Soft and Strong
- Color: White
- Sheet Size: 8.3 in x 7.8 in
- Compatible Grainger Part Number: 797LT5
- Container Height: 5 in
- Compatible Mfg. Model Number: Not Applicable
- Container Length: 8 3/4 in
- Sheet Length: 8 1/4 in
- Container Width: 13 1/8 in
- Sheet Width: 7 3/4 in
- Country of Origin (subject to change): United States
Description
Facial Tissue, Cube, White, Kleenex(R) Professional, Sheet Size 8.3 in x 7.8 in, 90, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 5 in, Container Length 8 3/4 in, Container Width 13 1/8 in, Compatible Grainger Part Number 797LT5, Compatible Mfg. Model Number Not Applicable, Package Quantity 36
Reviews of Kleenex #21271
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEENEX Naturals Facial Tissue, White KCC21601
- KLEENEX Antiviral Facial Tissue, White, 3PK KCC21286
- KLEENEX Facial Tissue, 3240ct., White, 2 Ply, PK36 21270
- KLEENEX Tissue, Antvrl, 60, 27PK KCC49978CT
- KLEENEX White Facial Tissue, 2-Ply, 100 Sheets/Box, PK30 21005
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets, PK 36 TT2FTKB
- PUFFS Tissue, Facial, 24PK PGC87611CT
- CASCADES PRO Perform Facial Tissue, 2-Ply, Beige, 100 Sheets/Box, PK30 F300
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK GPCW548550
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets, PK 30 2930
- UNITED STATIONERS SUPPLY Kleenex® Facial Tissues in Pop-Up Dispenser Box, 100 Sheets/Box, 36 Boxes/Case - KIM21400 KIM21400
- Kleenex Facial Tissues