Shop SCOTT
See all product information
Create Account
Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 PK
- Mfr # 91590
- Zoro # G7138953
product price:Â
$
86.79
/pk of 2, $43.40/ea
Key Features
Form
Foam
Container Type
Bottle
Formula
62% Ethyl Alcohol
Fragrance
Fresh
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91590
- Zoro #
- G7138953
- UPC #
- 036000915907
- Country of Origin
- United States
Dimensions
- Size
- 1.2L
Details
- Item
- Hand Sanitizer
- Form
- Foam
- Container Type
- Bottle
- Formula
- 62% Ethyl Alcohol
- Fragrance
- Fresh
- Color
- Clear
- Package Type
- Bottle
- Packaging Type
- Case
Description
Hand Sanitizer, Moisturizing,1.2L,PK2, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.