Shop SCOTT
See all product information
Create Account
Slimroll Manual Towel Dispenser, White, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18"
- Mfr # 47091
- Zoro # G4794118
product price:Â
$
4.99
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Control Slimroll
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47091
- Zoro #
- G4794118
- UPC #
- 10036000470915
- Country of Origin
- United States
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Pull
- Paper Towel Type
- Hardwound
- Product Series
- Scott Control Slimroll
- Dispenser Material
- Plastic
- Color
- White
- Dispenser Capacity
- (1) Roll
- Automatic/Manual
- Manual
- Batteries Required
- No
- Dispenser Mounting
- Wall
- ADA Compliance
- Yes
- Includes Batteries
- No
- Compatible Mfg. Model Number
- 47305
- Dispenser Color
- White
- Number of Batteries Included
- 0
- Ligature Resistant
- No
- Warranty
- Lifetime Warranty
- Sublease Requirement
- Sublease Not Required
- Series
- Scott(R) Control(TM) Slimroll
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Control(TM) Slimroll, Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 in, Dispenser Width 12 5/8 in, Dispenser Depth 7 1/8 in, Compatible Grainger Part Number 60HV95, Compatible Mfg. Model Number 47305, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes