This item is Discontinued.

Kleenex Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, 118 ft, White 46321

This item is Discontinued.

Kleenex

Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, 118 ft, White (Discontinued)

Mfr # 46321
Zoro # G4058772
UPC # 10036000463214
Country of Origin Colombia
Category Paper Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46321
Zoro #
G4058772
UPC #
10036000463214
Country of Origin
Colombia
Item
Paper Towels
Paper Towel Type
Multifold
Ply
2 Ply
Material
Paper
Number of Sheets
150
Product Series
Reveal
Color
White
Compatible Mfg. Model Number
Kleenex® 51904
Container Type
Pack
Application
Hand Washing
Capacity
0.73 lb
Sheets per Roll
150
Fold Type
Multi-Fold

Description

Kleenex® Reveal Multi-Fold Towels, 2-Ply, 8 x 9.4, White, 16/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.