V60 30-06 RX Reader Safety Glasses, Black Wraparound Frame, 2.0 Diopter, Brown Lens, Universal

  • Mfr # 19874
  • Zoro # G4012391
product price: 
$
18.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Brown
Series
V60 30-06 RX
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19874
Zoro #
G4012391
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Brown
Series
V60 30-06 RX
Frame Color
Black
UV Protection
99.9%
Standards
ANSI/ISEA Z87.1+
Lens Material
Polycarbonate
Frame Material
Nylon
X-Ray Detectable
No
Foam Lined
No Foam Lining
Eyewear Venting
Non-Vented
Diopter
+2.00
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Lens Function
Bifocal
Application
General Purpose
Frame Type
Half-Frame
Includes No Lens Coatings
No
Diopter Location
Top
Arm Color
Tortoise Shell
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Arm Tip Type
Wraparound
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
No
Includes Padded Arms
No
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Nose Bridge
Nose Bridge Material
Rubber
Includes Reader Lens
Reader Lens Included
Temple Adjustment Type
Ratcheting
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in

Description

Reader Safety Glasses, Series V60 30-06 RX, Gender Unisex, Lens Color Brown, Lens Coating Hard Coat, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Tortoise Shell, Temple Style Ratcheted, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI/ISEA Z87.1+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.