Shop All Disposable Suits & Coveralls
Kleenguard
Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # 49113
Zoro # G903665860
product price: $189.99
/pk 24, $7.92/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Features Zipper Front, Hood, Elastic Back, Wrists and Ankles
- Material MICROFORCE* Barrier SMS Fabric
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 49113
- Zoro # G903665860
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Features | Zipper Front, Hood, Elastic Back, Wrists and Ankles |
Material | MICROFORCE* Barrier SMS Fabric |
Color | White |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBUXL002500)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- FALLTECH Cable Anchor, Pass-Through Mount, 3 ft L (84202DC3)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09817)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68966)
- KLEENGUARD 2X-Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44335)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- KLEENGUARD Disposable Coveralls, M, 24 PK, Blue, SMMMS, Zipper (58532)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- KEYSTONE SAFETY Hooded Disposable Coveralls, Xl, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-XL)
- Kleenguard Disposable Suits & Coveralls