This item is Discontinued.

Kleenguard V40 HellRaiser, Safety Glasses, Anti-Scratch, Blue Lens, Black Frame, Full-Frame 20542

This item is Discontinued.

Kleenguard

V40 HellRaiser, Safety Glasses, Anti-Scratch, Blue Lens, Black Frame, Full-Frame (Discontinued)

Mfr # 20542
Zoro # G4450013
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20542
Zoro #
G4450013
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
V40 HellRaiser
Frame Style
Wraparound
Standards
ANSI Z87.1+ 2010
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
Arm Color
Black
Hinge Type
Barrel
Includes Padded Nose Piece
No
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Includes No Lens Coatings
No
Dielectric Protection
No
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Application
General Purpose
Includes Brow Lining
No
Includes Padded Arms
No
Includes Polarized Lens Coating
No
Temple Adjustment Type
Ratcheting
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 1/4 in

Description

Safety Glasses, Series V40 HellRaiser, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Hard Coat, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.