This item is Discontinued.

Kleenguard Wildcat Series, Impact Resistant Safety Goggles Goggles, Polycarbonate, Nylon, TRP Frame, Anti-Fog 20529

Wildcat Series, Impact Resistant Safety Goggles Goggles, Polycarbonate, Nylon, TRP Frame, Anti-Fog (Discontinued)

  • Mfr # 20529
  • Zoro # G6533760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20529
Zoro #
G6533760
UPC #
036000205299
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Impact Resistant Safety Goggles
Frame Material
Polycarbonate, Nylon, TRP
Frame Color
Black
Lens Color
Shade 5.0
Lens Coating
Anti-Fog
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Wildcat
Standards
ANSI Z87.1+
Temple Color
Black
Gender
Unisex
Foam Lined
Yes
UV Protection
99.99% UVA/UVB
Metal Detectable
No
Temple Style
Ratchet Hinge
Polarized Lens
No
X-Ray Detectable
No
Photochromatic Lens
No
Welding Shade Designation
W5

Description

ANSI Dust/Splash Rating D3, D4, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Polycarbonate, TPR, Frame Style Wraparound, Gender Unisex, Safety Goggle, Lens Coating Anti-Fog, Lens Color Green, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series Wildcat, Standards ANSI Z87.1+, Welding Shade Designation W5, X-Ray Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.