This item is Discontinued.

Klein Tools 1-1/8-Inch Ship Auger Bit 15-Inch Length 53443

1-1/8-Inch Ship Auger Bit 15-Inch Length (Discontinued)

  • Mfr # 53443
  • Zoro # G0768839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53443
Zoro #
G0768839
UPC #
092644534430
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Shank Dia.
7/16"
Length
15"
Dia.
1-1/8"

Details

Item
Ship Auger Bit
Cutting Edge
Screw Point
Features
Three-Flat Shank
Product Type
Ship Auger Bit

Description

Ship Auger Bit, Overall Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.