This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S106M
- Zoro #
- G0911289
- UPC #
- 092644326318
- Country of Origin
- United States
- SAE or Metric
- SAE
- Bit Style
- 5/16-Inch Tip
- Item
- 5/16IN Magnetic Nut Driver - 9IN-Shank
- Insulated
- No
- Nut Driver Handle Color
- Amber
Dimensions
- Overall Length
- 9.625" (24.5 cm)
- Nut Driver Hex Size
- 5/16"
Description
5/16IN Magnetic Nut Driver - 9IN-Shank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.