Skip to Main Content
customer-service Help
Klein Tools

9 mm Metric Nut Driver 3-Inch Shaft

Klein Tools 9 mm Metric Nut Driver 3-Inch Shaft 70209
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.62
  • Item: 9 mm Individual Metric Nut Driver
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $7.62

Klein Tools #70209 Specifications

  • Item: 9 mm Individual Metric Nut Driver
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Klein Tools 9 mm Metric Nut Driver has a standard 3-Inch shaft that works for most applications. The hollow shaft design facilitates work on stacked circuit boards and long bolt applications. Smooth Comfordome handles fit the palm of the hand comfortably. Standard length works for most applications. Fits over long bolts and studs. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #70209