Klein Tools
Adjustable-Length Screwdriver Blade, Square #1, #2
Mfr # 32709
Zoro # G6516520
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9" (22.9 cm)
- For Use With Cat. No. 32751 and 32708
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32709
- Zoro # G6516520
- UPC # 092644327094
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9" (22.9 cm) |
Details
Item | Driver Blades,Replacement,Square #1,#2 |
For Use With | Cat. No. 32751 and 32708 |
Description
Driver Blades,Replacement,Square #1,#2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 2.5x (1645-2)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3620" (23835)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- XCELITE Nutdriver, 5/16" (HS10N)
- Klein Tools Screwdrivers and Nutdrivers