Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bag, Canvas, natural

  • Zoro #: G7515523
  • Mfr #: 5110-48
$67.14
  • Item: Bag
  • Type: Line Hose
  • Tool Storage Type Included: Bag/Tote
See full product details
Orders over $75 ship free.

Klein Tools #5110-48 Specifications

  • Zoro #: G7515523
  • Mfr #: 5110-48
Item: Bag Type: Line Hose
Tool Storage Type Included: Bag/Tote Material: Canvas
Dia. (In.): 7 in Color: natural
Features: Large Enough To Accommodate Several Pieces Of Hose, Can Also Be Used To Raise Protective Rubber Blankets That Are Rolled, Leather Cuff Extends 3 in Up The Side, Polypropylene Rope Handle Is Reinforced With Leather For Use With: Not Load Rated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bag, Line-Hose, Width 7 In, Depth 48 In, Canvas, Natural, Large Enough To Accommodate Several Pieces Of Hose, Can Also Be Used To Raise Protective Rubber Blankets That Are Rolled, Leather Cuff Extends 3 In Up The Side, Polypropylene Rope Handle Is Reinforced With Leather

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Klein Tools #5110-48