Shop All Tool Bags, Backpacks & Totes
Klein Tools
Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets
Mfr # 62800BP
Zoro # G109116159
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
- Features External USB-C Port
- Width 11"
- Number of Pockets 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 62800BP
- Zoro # G109116159
- UPC # 92644628009
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 11" |
Length | 14.75" |
Details
Color | Black/Orange |
Material | 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom |
Features | External USB-C Port |
Number of Pockets | 40 |
Weight | 7.5 lb |
Description
Klein Tools' TradesmanPro XL Backpack is a seriously tough backpack that provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite. XL Backpack with 40 total pockets and spacious interior. Unique curved molded bottom for extra comfort. USB-C port for charging on the go. Includes an internal headlamp bracket for use with a Klein Tools Headlamp sold separately, Cat. No. 56062, 56049 to illuminate tool bag interior or external surroundings. Hard, molded front pocket with dividers help protect items like phones and safety glasses. Constructed with durable water resistant 1680d ballistic weave material. Easily organize and access frequently-used tools in front pocket. Main zipper designed to open bag fully for easy access. Exterior tape measure clip and tape loop. Extra padding on the shoulder straps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- KLEIN TOOLS Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 33 Pockets (62202MB)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 14 Pockets (55419SP-14)
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69407)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- Klein Tools Tool Bags, Backpacks & Totes