Klein Tools
Bluetooth® Jobsite Earbuds (Discontinued)
Mfr # AESEB1
Zoro # G903658831
This Product is Discontinued
Key Features
- Color Orange, Black, Gray
- Material Earbuds: Acrylonitrile Butadiene Styrene (ABS) / Polycarbonate (PC) / Thermoplastic Elastomer (TPE); Charging Case: Acrylonitrile Butadiene Styrene (ABS)
- Features 28NRR, Hands-Free Calling, USB-C Charging, Voice Assistant
- Battery Life Earbuds: 5 hr; Charging Case: 10 hr
- Weight 2.0 oz (58 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # AESEB1
- Zoro # G903658831
- UPC # 92644693427
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | Earbuds: 0.65� (1.7 cm); Charging Case: 1.5� (3.9 cm) |
Height | Earbuds: 0.96" (2.4 cm); Charging Case: 1.56" (4 cm) |
Length | Earbuds: 0.84" (2.1 cm); Charging Case: 3.15" (8 cm) |
Details
Color | Orange, Black, Gray |
Material | Earbuds: Acrylonitrile Butadiene Styrene (ABS) / Polycarbonate (PC) / Thermoplastic Elastomer (TPE); Charging Case: Acrylonitrile Butadiene Styrene (ABS) |
Features | 28NRR, Hands-Free Calling, USB-C Charging, Voice Assistant |
Battery Life | Earbuds: 5 hr; Charging Case: 10 hr |
Weight | 2.0 oz (58 g) |
Connector Type | Bluetooth Jobsite Earbuds |
Description
Klein Tools Bluetooth Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with 5+ hours of playtime from a single charge and an extra 10+ hours with the compact charging case. Stream high-quality stereo audio via Bluetooth 5.0 technology. Memory-foam ear tips provide passive noise isolation of 28 NRR. Crystal-clear calls and voice assistant via built-in microphones. Interchangeable earbud tips offer ultra comfortable fit and wear in desired settings (causal or work). More than 15 hours of playtime with charging case. Rigid charging case designed to withstand 2m drops. IP67 rated: Dust-proof and waterproof (earbuds only).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.