This item is Discontinued.

Klein Tools Hollow Round Nut Driver, 1/4 in S8

This item is Discontinued.

Klein Tools

Hollow Round Nut Driver, 1/4 in (Discontinued)

Mfr # S8
Zoro # G6200433
UPC # 092644326592
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S8
Zoro #
G6200433
UPC #
092644326592
Country of Origin
United States
SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
ESD Safe
No
Insulated
No
Nut Driver Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Tether Capable
Nonsparking
No
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Design
Fluted
Insulated / Uninsulated
Uninsulated
Item
Hollow Round Shank Nut Driver
Standards
ANSI, ASME
Nut Holding
No
Nut Driver Handle Material
Plastic
Tip Style
Hex
Nut Driver Shank Style
Hollow Round
Nut Driver Handle Color
Yellow
Tether Style
Tether Capable
Shank Material
Alloy Steel
Shank Shape
Round
Non-Sparking
No
Container Type
None
Non-Magnetic
Yes
Handle Material
Plastic
Bolt Clearance
3 in
Shank Finish
Unfinished
Grip Style
Molded
Magnetized Tip
No
Tether Ready
No
Replaceable Shank
No
Handle Shape
Straight
Measurement Type
SAE
Fastener Holding
No
Corrosion Resistant
Yes
Handle Color
Red
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Dimensions

Overall Length
6 1/2 in
Nut Driver Overall Length
6 5/8 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
1/4 in
Hex Size
1/4 in
Tip Size
1/4 in
For Fastener Size
1/4 in
Shank Length
3 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Hollow Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 3 in, Shank Length 3 in, Molded, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.