Shop KLEIN TOOLS
See all product information
Create Account
Indiv. Nut Driver, 3/16", 6" Shank
Mfr # S66
Zoro # G3195267
product price:Â
$
7.99
/ea
Key Features
SAE or Metric
SAE
Bit Style
Non-Magnetic
Overall Length
9.625" (24.5 cm)
Nut Driver Handle Color
Black
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S66
- Zoro #
- G3195267
- UPC #
- 092644326547
- Country of Origin
- United States
Dimensions
- Overall Length
- 9.625" (24.5 cm)
- Nut Driver Hex Size
- 3/16"
Details
- SAE or Metric
- SAE
- Bit Style
- Non-Magnetic
- Item
- 3/16" Indiv. Nut Driver
- Nut Driver Handle Color
- Black
- Insulated
- No
Description
Indiv. Nut Driver, 3/16", 6" Shank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.