Shop KLEIN TOOLS
See all product information
Create Account
Individual Nut Driver 1/2", 6" Shank
Mfr # S166
Zoro # G3195258
product price:Â
$
10.89
/ea
Key Features
SAE or Metric
SAE
Bit Style
Non-Magnetic
Overall Length
10" (25.4 cm)
Insulated
No
Nut Driver Hex Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S166
- Zoro #
- G3195258
- UPC #
- 092644326479
- Country of Origin
- United States
Dimensions
- Overall Length
- 10" (25.4 cm)
- Nut Driver Hex Size
- 1/2"
Details
- SAE or Metric
- SAE
- Bit Style
- Non-Magnetic
- Item
- 1/2" Individual Nut Driver
- Insulated
- No
- Nut Driver Handle Color
- Red
Description
Individual Nut Driver 1/2", 6" Shank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov