This item is Discontinued.

Klein Tools Laser Level with Bubble Vials, Magnetic LBL100

Laser Level with Bubble Vials, Magnetic (Discontinued)

  • Mfr # LBL100
  • Zoro # G4477465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBL100
Zoro #
G4477465
UPC #
92644692093
Country of Origin
China

Dimensions

Length
7.3" (18.5 cm)
Width
0.85" (2.2 cm)
Height
1.84" (4.7 cm)

Details

Leveling Type
Laser and Bubble
Number of Beams
1
Application
Layout Applications Requiring Level and Plumb Checks
Material
Cast Aluminum
Includes
Leveling Stand, Batteries

Description

The Klein Tools Laser Line Bubble Level LBL100 projects a horizontal laser line and spot parallel to the base of the level up to 75-Foot (22.9 m). Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong rare earth magnetic base of the level attaches to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour of pipe and conduit. Includes a leveling stand for manual leveling on uneven surfaces. Crisp horizontal laser line and spot project up to 75-Foot indoors. Horizontal and vertical vials are easy to read. Attach to ferromagnetic surfaces with strong magnetic base. Large top-view vial windows for improved visibility. High-visibility orange cast aluminum body is easy to see on conduit and at jobsites. V-groove fits contour of pipe and conduit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.