Shop KLEIN TOOLS

8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel

  • Mfr # J20008
  • Zoro # G3683592

product price: 
$
57.79
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J20008
Zoro #
G3683592
UPC #
092644700019
Country of Origin
United States
Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Item
Linemans Plier
Spring Return
No
Fish Tape Puller
No
Wire Crimper
No
High Leverage
Yes
Insulated
No
Standards
ASME B107
Features
Color-Coded Yellow, Dark Blue, Red, or Light Blue Handles, Cross-Hatched Knurled Jaws, Dual-Material Journeyman(TM) Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Tether Style
Tether Capable
Weight
14.9 oz
Finish
Black Oxide
Grip Style
Deluxe Cushion
ESD-Safe
No
Handle Color
Multicolored
Tether Ready
No
Jaw Shape
Flat
Plier Type
Lineman's Pliers
Handle Style
Ergonomic
For Wire/Cable Type
ACSR, Hard Wire
Series
2000(TM)
Plier Material
Steel
Maximum Jaw Opening
1 1/2 in
Nose Shape
New England
Non-Sparking
No
Includes Voltage Detection Module
No
Additional Tool Functions
Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
Jaw Opening Type
Manual
Type
2000 Series
Shell Material
Carbon Steel

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 7/8 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 1/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.