9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel

  • Mfr # D2000-9NETH

  • Zoro # G3635536


product price:  $49.39
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2000-9NETH
Zoro #
G3635536
UPC #
092644701009
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 3/8 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Wire Crimper
No
Insulated
No
Spring Return
No
Item
Linemans Plier
High Leverage
Yes
Fish Tape Puller
No
Tether Style
Tether Capable
Weight
1.2 lb
Grip Style
Standard Cushion
Jaw Shape
Flat
Plier Material
Steel
Jaw Opening Type
Manual
Maximum Jaw Opening
1 3/8 in
Additional Tool Functions
Bolt-Thread Holder, Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
Nose Shape
New England
Handle Color
Blue
ESD-Safe
No
Non-Sparking
No
Tether Ready
No
For Wire/Cable Type
ACSR, Hard Wire
Handle Style
Dipped
Includes Voltage Detection Module
No
Plier Type
Lineman's Pliers
Series
2000(TM)

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Bolt-Thread Holder, Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.