This item is Discontinued.

Klein Tools Long Nose Plier, 6-5/8 In L, 45/64 In Jaw VDV026-049

This item is Discontinued.

Klein Tools

Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (Discontinued)

Mfr # VDV026-049
Zoro # G0841696
UPC # 092644580819
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VDV026-049
Zoro #
G0841696
UPC #
092644580819
Country of Origin
Mexico
Item
Long Nose Pliers
Material
Steel
Handle Type
Dipped
Features
Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok Type Connectors.
Joint Type
Solid
Handle Color
Yellow
Gripping Surface
Serrated
Insulated / Uninsulated
Uninsulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Cutting Capacity/Material
24 to 23 AWG Wire
ESD Safe
No
Max. Jaw Opening
2 in
Side Cutter
No
Wire Stripper
Yes
Jaw Bend
0 Degrees
Voltage Rating
Not Rated
Spring Return
No
Nonsparking
No
Wire Crimper
Yes
Insulated
No
Type
Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok Type Connectors.
Application
UR/UY/UG (IDC)
Tether Style
Tether Capable
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
6 5/8 in
Jaw Width
45/64 in
Jaw Length
2 in
Tip Width
3/32 in x 1/8 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in
Fits Chest Size
Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok Type Connectors.

Description

Long Nose Pliers, Jaw Bend 0 Degrees , Overall Length 6 5/8 in, Jaw Length 2 in, Tip Width 3/32 in x 1/8 in, Insulated No, Voltage Rating Not Rated, Application UR/UY/UG (IDC), Features Crimps UR/UY/UG Insulation Displacement Connectors (IDC)- Scotchlok Type Connectors., Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.