Shop KLEIN TOOLS
See all product information
Create Account
Metric T-Handle Hex Key Hex Key, 10 mm Tip Size
- Mfr # JTH6M10BE
- Zoro # G3201269
product price:Â
$
10.99
/ea
Key Features
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH6M10BE
- Zoro #
- G3201269
- UPC #
- 092644337512
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 10 mm
- Arm Length
- 6"
- Length Family
- Short
- Arm-Length
- 6"
Details
- Item
- Hex Key
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Hex
- Handle Type
- T-Handle
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Tether Capable
- Grip Style
- Soft Touch
- Key Shape
- T-Shape
- Tether Ready
- Yes
- Number of Tips
- 2
- Number of Ball Ends
- 1
Description
10 MM Hex Ball-End Journeyman T-Handle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.