Shop KLEIN TOOLS

Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch

  • Mfr # D203-6H2

  • Zoro # G2718116


product price: 
$
33.99
/ea

Key Features

Overall Length
6 5/8 in
Features
Thin Nose
Handle Type
Plastic Dipped
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D203-6H2
Zoro #
G2718116
UPC #
092644710209
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Jaw Length
1 7/8 in
Tip Width
1/8 in
Jaw Width
3/4 in
Length
6.6"
Maximum Wire Cutting Diameter
19 ga
Jaw Thickness
3/8 in
Cutter Length
1/2 in
Wire Rope Length
6 5/8 in

Details

Item
Needle Nose Plier
Features
Thin Nose
Handle Type
Plastic Dipped
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
2 in
Gripping Surface
Serrated
Voltage Rating
Not Rated
Wire Stripper
Yes
Spring Return
No
Side Cutter
Yes
Insulated
No
Wire Crimper
No
Tether Capable
Tether Capable
Cutting Capacity/Material
22 to 19 AWG Copper Wire
Joint Type
Solid
Material
Steel
Plier Item
Needle Nose Pliers
Handle Color
Yellow
ESD Safe
No
Nonsparking
No
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
4.2 oz
Finish
Induction Hardened
Application
Cutting, Looping, Wrapping
Maximum Wire Cutting Gauge
19 ga
Includes Wire Stripper
Yes
Non-Sparking
No
Plier Material
Steel
Cutting Capacities
22 to 19 AWG Copper Wire
Stripping Capacities
22 and 19 AWG (Wire)
Includes Wire Cutter
Yes
Plier Type
Needle Nose Pliers
For Wire/Cable Type
Copper Cable
Jaw Opening Type
Manual
Series
D203
Handle Style
Dipped
ESD-Safe
No
Tether Ready
No
Jaw Texture
Serrated
Additional Tool Functions
Cutter, Stripper
Steel Type
Tool Steel
Maximum Jaw Opening
2 in
Nose Shape
Needle
Grip Material
Plastic
Type
Side Cutting, Switchboard Work

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 5/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Stripper, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Cutting, Looping, Wrapping, Cutter Length 1/2 in, Cutting Capacities 22 to 19 AWG Copper Wire, Features Thin Nose, Finish Induction Hardened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.