Shop All Nut Drivers
Klein Tools
Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece
Mfr # 635-6
Zoro # G6515936
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Handle Type Ergonomic
- Standards ANSI, ASME
- ESD Safe No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 635-6
- Zoro # G6515936
- UPC # 092644322600
- Country of Origin United States
- Category Nut Drivers
Dimensions
For Fastener Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Length | 8 3/8 in |
Shank Diameter | 0.35 in, 0.42 in, 0.5 in, 0.56 in |
Range of Lengths | 9 1/8 in to 9 11/16 in |
Shank Length | 4 in |
Hex Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Container Height | 14 1/2 in |
Container Width | 1 3/4 in |
Tip Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Size Color Code | Blue, Brown, Orange, Red, Yellow |
Description
Hollow Shank Nut Driver Set, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Bolt Clearance 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 13/32 in, Shank Length 4 in, Ergonomic, SAE, Hollow Shank, Fastener Holding Yes, For Fastener Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- WIHA Slotted 0.216" Round (30238)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (S146)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- GREY PNEUMATIC 1/4" Drive x 2.5mm Hex Driver (9925M)
- Klein Tools Nut Drivers