This item is Discontinued.

This item is Discontinued.
Parallel Jaw Grip 4800 Series (Discontinued)
Mfr #
KT4800
Zoro #
G0575261
UPC # 092644477560
Country of Origin United States
Category Cable Pulling Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT4800
- Zoro #
- G0575261
- UPC #
- 092644477560
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.7" to 1.25" (17.78 to 31.75 mm)
Details
- Item
- Parallel-Jaw Grip - KT4800
- Type
- Parallel Jaw Grip
- Eye Style
- Spring
- Cable Type
- ACSR, AAC, Copper
Description
Parallel-Jaw Grip - KT4800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.