Shop KLEIN TOOLS

7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle

  • Mfr # J203-7
  • Zoro # G3609252

product price: 
$
31.99
/ea

Key Features

Overall Length
7 5/16 in
Material
Steel
Handle Type
Plastic Dipped
Features
Ergonomic Handle, Knurled Jaws
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J203-7
Zoro #
G3609252
UPC #
092644710278
Country of Origin
United States
Item
Needle Nose Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Ergonomic Handle, Knurled Jaws
Number of Pieces
1
Joint Type
Solid
Gripping Surface
Serrated
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Plier Item
Needle Nose Pliers
Insulated
No
Spring Return
No
Max. Jaw Opening
1 1/4 in
Wire Stripper
Yes
Voltage Rating
Not Rated
ESD Safe
No
Tether Capable
Tether Capable
Nonsparking
No
Wire Crimper
No
Side Cutter
Yes
Handle Color
Multicolored
Cutting Capacity/Material
Not Specified
Jaw Bend
0 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
5.3 oz
Application
Wire Cutting
Finish
Journeyman
Maximum Jaw Opening
1 1/4 in
Plier Material
Steel
Additional Tool Functions
Cutter
Cutting Capacities
Not Specified
Grip Material
Plastic
Steel Type
Tool Steel
Includes Wire Stripper
Yes
ESD-Safe
No
Non-Sparking
No
Nose Shape
Needle
Includes Wire Cutter
Yes
Series
J203
Jaw Texture
Serrated
Tether Ready
No
Plier Type
Needle Nose Pliers
Handle Style
Ergonomic
Jaw Opening Type
Manual
Type
Standard, Side Cutting
Shell Material
Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 5/16 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 7/16 in, Tip Width 3/32 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Wire Cutting, Cutter Length 1/2 in, Cutting Capacities Not Specified, Features Ergonomic Handle, Knurled Jaws, Finish Journeyman, Grip Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.