This item is Discontinued.

This item is Discontinued.
Portable Power Station, 500W (Discontinued)
Mfr #
KTB500
Zoro #
G902778554
UPC # 92644291500
Country of Origin China
Category Portable Device Chargers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTB500
- Zoro #
- G902778554
- UPC #
- 92644291500
- Country of Origin
- China
Dimensions
- Overall Height
- 7.3" (18.5 cm)
- Overall Width
- 7.5" (19.1 cm)
Details
- Capacity - Batteries
- 505Wh
- Features
- Lightweight and Compact Design, Rotating Carry Handle, Pass-Through Charging, Multi-Metric LCD Display
- Recharge Time
- 7 hr
- Material
- Plastic (PC/ABS)
- Standards
- FCC, BC, NRCAN
- Application
- Provide Portable AC and DC Power
- Type
- Power Station
- Weight
- 13.9 lb (6.3 kg)
- Max. Operating Temp.
- 14degree to 104degreeF (-10degree to 40degreeC)
- Battery Type
- Lithium-Ion
Description
Klein Tools' Portable Power Station has been designed with the job site in mind. The 505Wh lithium-ion battery provides power to devices and small rechargeable tools to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators. Portable Power Station powers electrical tools and devices. 2 120V outlets and 4 USBs, plus 12V car port for max usability. Lightweight design and handle to easily carry to your job site. Harness the sun's energy with Klein Tools' Solar Panel (Cat. No. 29250) to charge the portable power station. Pass through charging to simultaneously charge KTB500 and power devices. 505Wh capacity can power a 50W, 5,000 lumen work light for a full 8 hour shift. Compact size for convenient storage in job box or vehicle to power devices anywhere. Internal cooling fan keeps the appropriate operating temperature range.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.