This item is Discontinued.

No Product Image Available

This item is Discontinued.

Klein Tools

Pouch for Tone and Probe PRO Kit (Discontinued)

Mfr # VDV770-500
Zoro # G0336105
UPC # 092644583490
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VDV770-500
Zoro #
G0336105
UPC #
092644583490
Country of Origin
China
Item
Tone & Probe Pro Pouch
Color
Black
Application
Storage
Features
Padded, Padded Divider
Type
Replacement Pouch
Material
Nylon

Dimensions

Length
13.8" (35.1 cm)
Height
8.2" (20.8 cm)

Description

Pouch for Tone and Probe PRO Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.