Shop KLEIN TOOLS
See all product information
Create Account
Remote No.1 for VDV Scout Pro Tester
Mfr # VDV999-110
Zoro # G4025318
product price:Â
$
27.49
/ea
Key Features
For Use With
VDV Scout(R) Pro 2 Tester and Test-n-Map Remote Kit, VDV Scout(R) Pro 2 LT Tester and Remote Kit, VDV Scout(R) Pro 2 LT Tester and Test-n-Map Remote Kit
Application
Wire Continuity Testing
Measures
Test N Map, Continuity On Voice, Data, Video connections
Waterproof
No
Product Type
Remote Tester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV999-110
- Zoro #
- G4025318
- UPC #
- 092644582332
- Country of Origin
- China
Dimensions
- Item Height
- 0.5000 in
- Item Width
- 3.0000 in
- Item Depth
- 2.5000 in
Details
- Item
- VDV Scout(R) Pro Tester Remote
- For Use With
- VDV Scout(R) Pro 2 Tester and Test-n-Map Remote Kit, VDV Scout(R) Pro 2 LT Tester and Remote Kit, VDV Scout(R) Pro 2 LT Tester and Test-n-Map Remote Kit
- Application
- Wire Continuity Testing
- Measures
- Test N Map, Continuity On Voice, Data, Video connections
- Waterproof
- No
- Product Type
- Remote Tester
- Type
- #1
Description
VDV Scout(R) Pro Tester Remote
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov