Shop All Bolt Cutters
Klein Tools
Replacement Head for 30-1/2-Inch Bolt Cutter
Mfr # 63930
Zoro # G3499419
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Replacement Head for Cat. No. 63130 Bolt Cutter
- Overall Length 3.75" (9.5 cm)
- Features Includes the Blade, Bolts, Screws and Associated Parts
- Jaw Material Steel
- Tool Weight 3.3 lb (1.5 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 63930
- Zoro # G3499419
- UPC # 092644639302
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
Overall Length | 3.75" (9.5 cm) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Head for 30-1/2" Bolt Cutter |
Primary Application | Replacement Head for Cat. No. 63130 Bolt Cutter |
Features | Includes the Blade, Bolts, Screws and Associated Parts |
Jaw Material | Steel |
Tool Weight | 3.3 lb (1.5 kg) |
Cordless Tool Battery Type | Replacement Head |
Description
Replacement Head for 30-1/2 In. Bolt Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- LISLE SEAL PULLER LIMITED ACCESS (LI56920)
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80057D2B62030)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900388-STAND)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- Klein Tools Bolt Cutters