SAE T-Handle Hex Key Hex Key, 3/8" Tip Size
- Mfr # JTH6E15BE
- Zoro # G3201241
product price:Â
$
12.19
/ea
Key Features
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH6E15BE
- Zoro #
- G3201241
- UPC #
- 092644336942
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 3/8"
- Arm Length
- 6"
- Length Family
- Short
- Arm-Length
- 6"
Details
- Item
- Hex Key
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Shape
- Hex
- Handle Type
- T-Handle
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Number of Ball Ends
- 1
- Key Shape
- T-Shape
- Number of Tips
- 2
- Grip Style
- Soft Touch
- Tether Ready
- Yes
Description
3/8IN Hex Ball-End Journeyman T-Handle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.