SAE T-Handle Hex Key Hex Key, 5/32" Tip Size
- Mfr # JTH6E10
- Zoro # G3559669
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Tip Size
5/32"
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH6E10
- Zoro #
- G3559669
- UPC #
- 092644336676
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 5/32"
- Arm Length
- 6"
- Length Family
- Short
- Arm-Length
- 6"
Details
- Item
- Hex Key
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Shape
- Hex
- Handle Type
- T-Handle
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Number of Ball Ends
- 0
- Tether Ready
- Yes
- Key Shape
- T-Shape
- Grip Style
- Soft Touch
- Number of Tips
- 2
Description
5/32IN Hex JourneymanT-Handle 6IN
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.