This item is Discontinued.

Klein Tools Screw Starter 1/4 in Round K38

This item is Discontinued.

Klein Tools

Screw Starter 1/4 in Round (Discontinued)

Mfr # K38
Zoro # G0259664
UPC # 092644321108
Country of Origin United States
Category Screwdrivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K38
Zoro #
G0259664
UPC #
092644321108
Country of Origin
United States
Item
Screw Starter
Tip Style
Slotted
Finish
Chrome with Black Oxide Tip
Handle Material
Plastic
Handle Design
Fluted
Shank Shape
Round
Insulated
No
Standards
ANSI, ASME
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Keystone Slotted
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Features
Blade Separates to Hold Fastener, Not Designed for Torquing or Tightening
Nonsparking
No
Tip Style Group
Slotted
Handle Type
Molded
Number of Pieces
1
Ratcheting
No
Material
Steel
Tether Style
Tether Capable
Number of Ends
1
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Grip Style
Plain
Fastener Holding
Yes
Tether Ready
No
Handle Shape
Straight
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Dimensions

Tip Size
1/4 in
Shank Length
8 in
Overall Length
11 3/4 in
For Fastener Size
1/4 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in

Description

Screw Starter, Tip Size 1/4 in, Slotted, Shank Length 8 in, Overall Length 11 3/4 in, Plain, Fastener Holding Yes, ESD Safe No, Non-Sparking No, SAE, For Fastener Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.