Klein Tools
Spud Wrench Holder, Slot Connection
- Zoro #: G0588878
- Mfr #: 5460
Hover or click to zoom Tap to zoom
Key Features
- Material: Leather
- Color: natural
- Width: 2"
- Length: 6"
- Features: Has Tool Slots for Two Erection Wrenches; Holds Erection Wrenches and the Adjustable Head Construction Wrench (Mfr. No. 3239); Slotted Connection for Belts up to 2" Wide
- Number of Pieces: 1
- Tether Capable: Tether Capable
- Item: Erection Wrench Holder
$18.89
Subtotal: $18.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Klein Tools
- MFR #5460
- Zoro #G0588878
- Country of OriginUnited States
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Length | 6" |
Height | 8-1/2" |
Details
Material | Leather |
Color | natural |
Features | Has Tool Slots for Two Erection Wrenches; Holds Erection Wrenches and the Adjustable Head Construction Wrench (Mfr. No. 3239); Slotted Connection for Belts up to 2" Wide |
Number of Pieces | 1 |
Tether Capable | Tether Capable |
Item | Erection Wrench Holder |
Tool Storage Type Included | Tool Pouch |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Erection Wrench Holder, Compatible with Product Type Tool Belts
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #5460
Explore more
- KLEIN TOOLS Black Ballistic Nylon 18 Pockets 5719
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load TT1
- KLEIN TOOLS Black Leather Tool Belt, Xl 5207XL
- KLEIN TOOLS Black/Gray/Orange 1680d Ballistic Weave Click Lockâ„¢ 55913
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch 5179
- KLEIN TOOLS Black Leather 6 Pockets 5127
- KLEIN TOOLS 6 Pocket Leather Tool Pouch KLN5127
- ERGODYNE Black Ballistic Polyester Xl 13658
- TOUGHBUILT Pro Carpenter Suspension Rig TB-302-6
- Klein Tools Tool Belts & Pouches