Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom

  • Mfr # 55559

  • Zoro # G804845569


product price:  $14.99
/pk 2, $7.50/ea

Key Features

Width
2 in (5.1 cm)
Color
Gray/Black, Blue/Black
Material
1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom
Features
Reinforced Bottom, Stand-Up Pouch
Type
Stand Up
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55559
Zoro #
G804845569
UPC #
092644555596
Country of Origin
Philippines

Dimensions

Width
2 in (5.1 cm)
Height
4.5" (11.4 cm)
Length
14 in (35.6 cm); 7 in (17.8 cm)

Details

Item
Stand-up Zipper Bags, 2-Pack
Color
Gray/Black, Blue/Black
Material
1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom
Features
Reinforced Bottom, Stand-Up Pouch
Type
Stand Up
Tether Capable
Yes
Closure Type
Zipper
Includes
(2) Stand-Up Zipper Bags
Weight
7.52 oz (213 g)
Primary Application
Storage
Total Storage Capacity
26 cu in ; 52 cu in

Description

Stand-up Zipper Bags,,Package Quantity2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.