Step Drill Bit No 11 Double-Fluted 7/8 to 1-1/8-Inch
- Mfr # KTSB11
- Zoro # G6203762
product price:
$
49.97
/ea
Key Features
Shank Diameter
3/8in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTSB11
- Zoro #
- G6203762
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Diameter
- 3/8in
- Size Range
- 7/8in and 1-1/8in
- Drill Bit Sizes Included
- 7/8 in , 1-1/8 in
- Number Hole Sizes
- 2
Details
- Item
- Step Drill Bit
- Shank Type - Machining
- Hex
- Material - Machining
- High Speed Steel
- Finish - Machining
- Aluminum Titanium Nitride (AlTiN)
- Number of Flutes
- 2
- Number of Pieces
- 1
Description
Straight, Double Fluted Step Drill Bits from Klein Tools provide cleaner cutting and drilling. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. 3/8-Inch hex shank is durable, and has a firm, positive grip. Laser-etched markings provide quick size identification on primary holes. This step bit has 2-hole sizes from 7/8-Inch to 1-1/8-Inch (22.2 to 28.6 mm).
•Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
•Double, straight flute removes chips for clean cuts and drilling
•Durable, 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill
•Laser markings are easy to read for quick size identification
•Fast-starting, non-walking drill tip
•For use on steel (up to 16 gauge), wood, plastic, and aluminum
•7/8-Inch to 1-1/8-Inch (22.2 to 28.6 mm), 2-Step sizes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.