Step Drill Bit No 14 Double-Fluted, 3/16 to 7/8-Inch
- Mfr # KTSB14
- Zoro # G6203939
product price:Â
$
39.97
/ea
Key Features
Shank Diameter
3/8in
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Overall Length
0.88" (2.2 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTSB14
- Zoro #
- G6203939
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Diameter
- 3/8in
- Overall Length
- 0.88" (2.2 cm)
- Size Range
- 3/16in to 7/8in
- Drill Bit Sizes Included
- 3/16 in , 1/4 in , 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in
- Number Hole Sizes
- 12
Details
- Item
- Step Drill Bit
- Shank Type - Machining
- Hex
- Material - Machining
- High Speed Steel
- Finish - Machining
- Aluminum Titanium Nitride (AlTiN)
- Number of Flutes
- 2
- Number of Pieces
- 1
- Products By Industry
- Electrical
Description
Step Drill Bit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.