Shop KLEIN TOOLS
See all product information
Create Account
Test + Map Remote No 5 for Scout Pro 3 Tester
- Mfr # VDV501-215
- Zoro # G7739745
product price:Â
$
24.99
/ea
Key Features
For Use With
Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829)
Application
Cable Testing
Adapter Type
RJ45, Coax F
Special Features
Overmold Grip, RJ45 and Coax F Connectors
Type
Remote #5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDV501-215
- Zoro #
- G7739745
- UPC #
- 092644583391
- Country of Origin
- China
- Item
- Replacement Remote #5
- For Use With
- Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829)
- Application
- Cable Testing
- Adapter Type
- RJ45, Coax F
- Special Features
- Overmold Grip, RJ45 and Coax F Connectors
- Type
- Remote #5
- Material
- Polycarb, Rubber, Steel, PCB Board
- Connection & Adapter Types
- RJ45, Coax F
Dimensions
- Overall Length
- 2.3" (5.8 cm)
- Overall Height
- 1.3" (3.3 cm)
- Overall Width
- 1.3" (3.3 cm)
- Item Height
- 1.0000 in
- Item Width
- 1.3000 in
- Item Depth
- 2.3000 in
Description
Replacement Remote #5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.