Klein Tools
Tool Kit, 41-Piece
- Zoro #: G2541411
- Mfr #: 80141
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Number of Pieces: 41
- Includes: Safety Glasses
- Tool Storage Type Included: Backpack
- Sub-Category: Electricians Tool Set
- Pliers Included: (2) Long Nose Pliers, Diagonal Cutting, Pump Pliers, Side-Cut
- Nut Drivers and Nutsetters Included: 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Nut Drivers
- Cutting Tools Included: Klein Kurve(R) Utility Knife
- Number of Measuring Tools: 2
$714.99
Ships from United States
Subtotal: $714.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Klein Tools #80141 Specifications
- Zoro #: G2541411
- Mfr #: 80141
- UPC #: 092644801419
- Number of Pieces: 41
- Includes: Safety Glasses
- Tool Storage Type Included: Backpack
- Sub-Category: Electricians Tool Set
- Pliers Included: (2) Long Nose Pliers, Diagonal Cutting, Pump Pliers, Side-Cut
- Nut Drivers and Nutsetters Included: 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Nut Drivers
- Cutting Tools Included: Klein Kurve(R) Utility Knife
- Number of Measuring Tools: 2
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
- Item: Electricians Tool Kit
- Number of Screwdrivers: 12
- Number of Cutting Tools: 2
- Number of Wrenches: 0
- Tool Kit Product Grouping: Tool Kits
- Wrenches Included: Adjustable Wrenches
- Awls and Scribers Included: Scratch Awl
- Tool Storage Included: Yes
- Screwdrivers Included: (3) Keystone, (3) Cabinet Tip, Wire Bending, Square Recess, Rapid Drive Screwdriver, Conduit Fitting and Reaming, (2) Philips
- Measuring Tools Included: 25 ft Tape Measure, Torpedo Level
- Tool Families Included: Awls and Scribers, Cutting Tools, Electrical and Telecomm Tools, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Wrenches
- Number of Nut Drivers and Nutsetters: 7
- Number of Awls and Scribers: 1
- Number of Pliers: 4
- Number of Electrical and Telecomm Tools: 5
- Electrical and Telecomm Tools Included: (2) Klein Curve(R) Wire Strippers/Cutters, Cable Cutter, Cable Splicers Kit, Crimping/Cutting Tool, Steel Fish Tape
- Number of Inspection and Retrieving Tools: 0
- Number of Miscellaneous Tools: 4
- Measurement Type: SAE
- Number of Plumbing Tools: 0
- Cutting Tools Included In Set: Hand Saws, Knives
- Number of Pieces Range: 20 or more
- Number of Sockets, Drive Tools, and Accessories: 0
- Foam Inserts Included: No
- Sockets, Drive Tools, and Accessories Included: None
- Drivers, Keys, and Bits Included: Hex Keys, Multi-Bit Screwdrivers, Phillips Screwdrivers, Specialty Screwdrivers, Square Screwdrivers
- Electrical and Telecom Tools Included: (1) Conduit Reamer, (1) Fish Tape, (1) Voltage Detector, (1) Voltage Sensor, (1) Wire Crimper, (1) Wire Stripper, (2) Cable Strippers
- Number of HVAC Tools: 0
- Number of Putty Knives and Scrapers: 0
- Drive Size1: Sockets Not Included
- Electrical & Telecom Tools Included: Cable Strippers, Conduit Reamers, Fish Tapes, Voltage Detectors, Voltage Sensors, Wire Crimpers, Wire Strippers
- Measuring and Testing Tools Included: (1) Level, (1) Tape Measure
- Tool Storage Type: Tool Backpack
- Drivers and Bits Included In Set: Hex Keys, Multi-Bit Screwdrivers, Phillips Screwdrivers, Specialty Screwdrivers, Square Screwdrivers
- Tool Storage Material: Canvas
- Electrical and Telecom Tools Included In Set: Cable Strippers, Conduit Reamers, Fish Tapes, Voltage Detectors, Voltage Sensors, Wire Crimpers, Wire Strippers
- Number of Striking and Struck Tools: 1
- HVAC Tools Included: None
- Number of Measuring and Testing Tools: 2
- Pliers Included In Set: Diagonal Cutting Pliers, Lineman's Pliers, Tongue and Groove Pliers
- Striking and Struck Tools Included: (1) Awls
- Number of Screwdrivers, Keys, and Bits: 18
- Non-Sparking: No
- Compatible Tool Storage Grainger Part Number: 35HU81, 5LL48
- Abrasives and Finishing Tools Included: None
- Plumbing Tools Included: None
- Number of Abrasives and Finishing Tools: 0
- Number of Electrical and Telecom Tools: 8
- Screwdrivers, Keys, and Bits Included: (1) Hex Key, (1) Square Screwdriver, (2) Multi-Bit Screwdriver, (2) Phillips Screwdrivers, (5) Specialty Screwdrivers, (7) Nut Drivers
- Country of Origin (subject to change): United States
Description
Electricians Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 39, Pliers Included (1) Lineman's Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Hex Key, (1) Square Screwdriver, (2) Multi-Bit Screwdriver, (2) Phillips Screwdrivers, (5) Specialty Screwdrivers, (7) Nut Drivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #80141
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEIN TOOLS Tool Kit, 6-Piece 80006
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece 92906
- KLEIN TOOLS Tool Kit, 12-Piece 92003
- KLEIN TOOLS LAN Installer Starter Kit, Punchdown VDV027-813
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece VDV001-819
- KLEIN TOOLS Klein Tools 409-5460 55089 Wrench Holder 409-5460
- KLEIN TOOLS Auto Service Tech Tool Kit 19pc M2O07674KIT
- NTN Disc Bearing, 2.188 In. Bore DS211TTR8R
- ALLWAY TOOLS Allway Tools ASB-F Fine Angled Sandbar 37064110055
- SNAP-ON WILLIAMS BRAND, ELECTRICAL MAINTENANCESVC SET, TOOLS ONLY 809107
- TENG TOOLS PORTABLE CASE BUILD 110 Piece Kit -SC01 SC01-KIT1
- Klein Tools General Hand Tool Kits