Torx(R) T-Handle Torx(R) Key Torx Key, T30 Tip Size
- Mfr # JTH6T30
- Zoro # G3201296
product price:Â
$
8.99
/ea
Key Features
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
T-Handle
Arm Length
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH6T30
- Zoro #
- G3201296
- UPC #
- 092644337574
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- T30
- Arm Length
- 6"
- Length Family
- Short
- Arm-Length
- 6"
Details
- Item
- Torx Key
- Measurement Type
- Torx(R)
- SAE or Metric
- Torx(R)
- Shape
- Torx(R)
- Handle Type
- T-Handle
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- Number of Tips
- 2
- Key Shape
- T-Shape
- Tether Ready
- Yes
- Grip Style
- Soft Touch
- Number of Ball Ends
- 0
Description
T30 TorxJourneymanT-Handle 6IN
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.