
CS 565 Fiber Disc, 5" x 7/8 x 40 Grit, 25PK
Mfr # 565 040G12722
Zoro # G821719072
product price:Â $55.95
/pk 25, $2.24/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
565 040G12722
Zoro #
G821719072
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia
Abrasive Grit
40
Abrasive Grade
Coarse
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600
Backing Material
Fiber
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Color
Blue
Description
For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 565 Fiber Disc, 5" x 7/8 x 40 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Alumina Zirconia,40 / P40, Coarse, Vulcanized Fiber, Fiber,8,600 RPM,40 Grit, Blue, Coarse, Fiber Disc, CS 565, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.