
FS 964 Fiber Disc, 5" x 7/8 x 120 Grit, 25PK
Mfr # 964 120G12722
Zoro # G721718830
product price:Â $59.89
/pk 25, $2.40/eaKey Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
964 120G12722
Zoro #
G721718830
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
120
Abrasive Grade
Fine
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
12,200 RPM
Backing Material
Fiber
Connector Type
Unthreaded Hole
Vacuum Hole Design
No Hole
Color
Red
Resistance Properties
Tear Resistant
Description
For heavy removal and extended life. Intended for Metal removal, Metal, Carbon Steel, Stainless Steel, Steel, Ferrous Metals, And Heavy Stock Removal. 964 Fiber Disc, 5" x 7/8 x 120 Grit, 5 in, 7/8 in, 5", 5 in, 7/8 in, Coated, Ceramic,120 / P120, Fine, Vulcanized Fiber, Fiber,12,200 RPM,120 Grit,Red, Fine, Fiber Disc, FS 964, Unthreaded Hole,12,200 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.