
FS 966 Fiber Disc, 7" x 7/8 x 60 Grit, 25PK
Mfr # 966 060G17822
Zoro # G221718811
product price:Â $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Abrasive Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
966 060G17822
Zoro #
G221718811
UPC #
-
Country of Origin
Germany
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Lubricated Ceramic
Abrasive Grit
60
Abrasive Grade
Medium
Disc Backing Material
Vulcanized Fiber
Backing Weight
Fiber
Max. RPM
8,600 RPM
Vacuum Hole Design
No Hole
Resistance Properties
Tear Resistant
Backing Material
Fiber
Connector Type
Unthreaded Hole
Color
Green
Description
Featuring our Multibond to reduce heat buildup by 20% and to help resist loading. For Metal Removal, Metal, Carbon Steel, Stainless Steel, Steel, Aluminum, Ferrous Metal, And Non-Ferrous Metals. 966 Fiber Disc, 7" 7/8 x 60, 7 in, 7/8 in, 7", 7 in, 7/8 in, Coated, Lubricated Ceramic,60 / P60, Medium, Vulcanized Fiber, Fiber,8,600 RPM,60 Grit, Green, Medium, Fiber Disc, FS 966, Unthreaded Hole,8,600 RPM, Tear Resistant, 25 Per Box. Backing Pad Not Included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.