
Quick Change Disc QMC 3" 24 Grit Alumina Zirconia
Mfr # QMC024ZR300
Zoro # G221719016
product price:Â $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type S/TS
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QMC024ZR300
Zoro #
G221719016
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type S/TS
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TS
Abrasive Grade
Extra Coarse
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Style
Twist-On/Twist-Off
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Abrasive Grit
24
Disc Attachment System
Type S
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 24 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Extra Coarse, Coated, Cloth Backing, Blue, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.