
Quick Change Disc QMC 3" 60 Grit Alumina Zirconia
Mfr # QMC060ZR300
Zoro # G921718913
product price:Â $86.45
/pk 50, $1.73/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type S/TS
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QMC060ZR300
Zoro #
G921718913
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
Type S/TS
Abrasive Material
Alumina Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
X
Color
Blue
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TS
Abrasive Grade
Medium
Attachment Type
Twist-On/Off
Coating Coverage
Closed
Disc Attachment System
Type S
Abrasive Grit
60
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 60 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Blue, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.