
Quick Change Disc QRC 2" 36 Grit Lubricated Alumina Zirconia
Mfr # QRC036ZRL200
Zoro # G821719287
product price:Â $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QRC036ZRL200
Zoro #
G821719287
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Green
Maximum Operating Speed
30,000 rpm
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Disc Attachment System
Type R
Disc Attachment Type
TR
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Lubricated Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Green, Cloth Backing, 36-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.