This item is Discontinued.

This item is Discontinued.
KMG YT14B-BS-1R 12V High Performance SMF OEM Replacement Sealed MaintenanceFree Battery for Powersport Motorcycle ATV Scooter Snowmobile Watercraft (Discontinued)
Mfr #
YT14B-BS-1R
Zoro #
G004139642
UPC # 698056407456
Country of Origin China
Category Automotive Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT14B-BS-1R
- Zoro #
- G004139642
- UPC #
- 698056407456
- Country of Origin
- China
Description
The battery is maintenance-free, resists shock and vibration, and never needs re-filling. Advanced lead-calcium technology offers exceptional starting power. Ideal for motorcycles, scooters, atvs, snowmobiles, ride-on mowers and personal watercraft.
Features- High performance battery
- 100 Percent maintenance free
- Holds voltage longer and need less charging in standby or storage mode
- Shock and vibration resistant
- Spill-proof design
- Factory activated pre-charged battery
- 1x Battery
- Battery Type Number: YT14B-BS SMF
- Battery Family: AGM Maintenance Free
- Voltage: 12V
- Capacity: 12 Ah
- C.C.A: 200
- Dimensions: 152 x 70 x 145 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material