This item is Discontinued.

Kmg KMG YTX4L-BS-1H 12V High Performance Motorcycle ATV Scooter Battery YTX4L-BS-1H

This item is Discontinued.

Kmg

KMG YTX4L-BS-1H 12V High Performance Motorcycle ATV Scooter Battery (Discontinued)

Mfr # YTX4L-BS-1H
Zoro # G304139779
UPC # 698056414010
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTX4L-BS-1H
Zoro #
G304139779
UPC #
698056414010
Country of Origin
China

Description

The kmg battery is maintenance-free, resists shock and vibration, and never needs re-filling. Advanced lead-calcium technology offers exceptional starting power. Ideal for motorcycles, scooters, atvs, snowmobiles, ride-on mowers and personal watercraft.

Features
  • High performance battery
  • 100% maintenance free
  • Holds voltage longer and need less charging in standby or storage mode
  • Shock and vibration resistant
  • Spill-proof design
  • Smf OEM replacement maintenance free powersport motorcycle atv scooter snowmobile watercraft
Includes
  • 1x Battery (YTX4L-BS)
Specifications
  • Battery Type Number: YTX4L-BS SMF (Sealed Maintenance Free)
  • Battery Family: High Performance, Maintenance Free
  • Voltage: 12 Volts
  • Capacity: 3 Ah
  • C.C.A.: 100
  • Dimension: 114 x 69 x 86 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews